Shop COVERKING

Seat Covers in Leatherette for 20092014 Volkswagen, CSCQ13VW7324

  • Mfr # CSCQ13VW7324

  • Zoro # G8488758


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2009 To 2014 Volkswagen Routan
Family Code
VW7324
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13VW7324
Zoro #
G8488758
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
Color
Leatherette Light Gray with Black sides
For Use With
For 2009 To 2014 Volkswagen Routan
Family Code
VW7324

Description

Seat Covers in Leatherette for 2009-2014 Volkswagen Routan - (M), Second Row, 50/50 bucket, w/removable headrest, w/2 armrests per seat

Ratings & reviews