Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20092015 MINI Cooper, CSCQ4MN7041
Mfr # CSCQ4MN7041
Zoro # G8599872
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2015 MINI Cooper
Family Code
MN7041
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4MN7041
- Zoro #
- G8599872
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2009 To 2015 MINI Cooper
- Color
- Leatherette Medium Gray
- Family Code
- MN7041
Description
Seat Covers in Leatherette for 2009-2015 MINI Cooper - (F), R56, Convertible BASE model, 50/50 base seat, w/remov hdrst, w/o lumbar knobs, w/side airbag