Shop COVERKING

Seat Covers in Leatherette for 20092017 Ford Expedition, CSCQ2FD9535

  • Mfr # CSCQ2FD9535

  • Zoro # G8556874


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2009 To 2017 Ford Expedition
Family Code
FD9535
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2FD9535
Zoro #
G8556874
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2009 To 2017 Ford Expedition
Family Code
FD9535

Description

Seat Covers in Leatherette for 2009-2017 Ford Expedition - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews