Shop COVERKING

Seat Covers in Leatherette for 20092020 Nissan GTR, CSCQ2NS7520

  • Mfr # CSCQ2NS7520

  • Zoro # G8493734


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2009 To 2020 Nissan GT-R
Family Code
NS7520
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2NS7520
Zoro #
G8493734
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2009 To 2020 Nissan GT-R
Color
Leatherette Charcoal Gray
Family Code
NS7520

Description

Seat Covers in Leatherette for 2009-2020 Nissan GT-R - (F), 50/50 highback, w/pwr dr & pas, w/inner pas bkrst switch, w/outer dr & pas lever, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.