Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102010 Ford Trk, CSCQ2FD8364
Mfr # CSCQ2FD8364
Zoro # G8558651
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2010 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8364
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2FD8364
- Zoro #
- G8558651
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2010 To 2010 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD8364
Description
Seat Covers in Leatherette for 2010-2010 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPER CREW, 60/40 bottom & backrest, w/2 TALL removable headrests, w/o armrest