Shop COVERKING

Seat Covers in Leatherette for 20102010 Hyundai Sonata, CSCQ2HI9273

  • Mfr # CSCQ2HI9273

  • Zoro # G8565423


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2010 Hyundai Sonata
Family Code
HI9273
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2HI9273
Zoro #
G8565423
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2010 To 2010 Hyundai Sonata
Family Code
HI9273

Description

Seat Covers in Leatherette for 2010-2010 Hyundai Sonata - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACKRST/BOTTM NEEDS LIFTED

Ratings & reviews