Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102010 Jeep Compass, CSCQ17JP7223
Mfr # CSCQ17JP7223
Zoro # G8546584
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2010 Jeep Compass
Family Code
JP7223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17JP7223
- Zoro #
- G8546584
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2010 To 2010 Jeep Compass
- Color
- Leatherette Red with Black sides
- Family Code
- JP7223
Description
Seat Covers in Leatherette for 2010-2010 Jeep Compass - (R), 60/40 split, w/built-in hdrst, w/o cut-outs for rear backside latches (in front of wheel wells)