Shop COVERKING

Seat Covers in Leatherette for 20102011 Toyota Prius, CSCQ2TT7705

  • Mfr # CSCQ2TT7705

  • Zoro # G8482029


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2011 Toyota Prius
Family Code
TT7705
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2TT7705
Zoro #
G8482029
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2010 To 2011 Toyota Prius
Family Code
TT7705

Description

Seat Covers in Leatherette for 2010-2011 Toyota Prius - (F), 50/50 Bucket w/removable headrest, w/side airbag, FLAP BETWEEN BACK/BOTTOM NEED LIFT TO INSTAL

Ratings & reviews