Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102012 Ford Escape, CSCQ1FD8444
- Mfr # CSCQ1FD8444
- Zoro # G8411782
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2012 Ford Escape
Family Code
FD8444
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1FD8444
- Zoro #
- G8411782
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Black
- For Use With
- For 2010 To 2012 Ford Escape
- Family Code
- FD8444
Description
Seat Covers in Leatherette for 2010-2012 Ford Escape - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt