Shop COVERKING

Seat Covers in Leatherette for 20102012 Hyundai Santa, CSCQ12HI9303

  • Mfr # CSCQ12HI9303

  • Zoro # G8375504


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2012 Hyundai Santa Fe
Family Code
HI9303
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12HI9303
Zoro #
G8375504
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2010 To 2012 Hyundai Santa Fe
Family Code
HI9303

Description

Seat Covers in Leatherette for 2010-2012 Hyundai Santa Fe - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o manual lumbar lever cut-out

Ratings & reviews