Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102012 Hyundai Santa, CSCQ17HI9304
Mfr # CSCQ17HI9304
Zoro # G8521089
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2010 To 2012 Hyundai Santa Fe
Family Code
HI9304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17HI9304
- Zoro #
- G8521089
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Red with Black sides
- For Use With
- For 2010 To 2012 Hyundai Santa Fe
- Family Code
- HI9304
Description
Seat Covers in Leatherette for 2010-2012 Hyundai Santa Fe - (M), Second Row, 60/40 split, w/3 removable headrests, w/armrest in 60 section on driver side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov