Shop COVERKING

Seat Covers in Leatherette for 20102012 Jeep Liberty, CSCQ2JP7236

  • Mfr # CSCQ2JP7236
  • Zoro # G8480820

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2012 Jeep Liberty
Family Code
JP7236
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2JP7236
Zoro #
G8480820
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2012 Jeep Liberty
Color
Leatherette Charcoal Gray
Family Code
JP7236

Description

Seat Covers in Leatherette for 2010-2012 Jeep Liberty - (R), 60/40 Split,W/2 Removable Headrests,No Armrest,No Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.