Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102012 Porsche, CSCQ17PR9285
Mfr # CSCQ17PR9285
Zoro # G8601248
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2012 Porsche Panamera
Family Code
PR9285
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17PR9285
- Zoro #
- G8601248
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2010 To 2012 Porsche Panamera
- Color
- Leatherette Red with Black sides
- Family Code
- PR9285
Description
Seat Covers in Leatherette for 2010-2012 Porsche Panamera - (R), 4 Model, Highback, 60/40 Split Back, 50 Bottom, w/built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov