Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102012 Porsche, CSCQ1PR9289
- Mfr # CSCQ1PR9289
- Zoro # G8384239
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2012 Porsche Panamera
Family Code
PR9289
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1PR9289
- Zoro #
- G8384239
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2010 To 2012 Porsche Panamera
- Color
- Leatherette Black
- Family Code
- PR9289
Description
Seat Covers in Leatherette for 2010-2012 Porsche Panamera - (R), Turbo Model, Highback, 60/40 Split Back, 50/50 Bottom, w/built-in armrest