Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102013 Ford Transit, CSCQ14FD8401
Mfr # CSCQ14FD8401
Zoro # G8568600
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2010 To 2013 Ford Transit Connect
Family Code
FD8401
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14FD8401
- Zoro #
- G8568600
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2010 To 2013 Ford Transit Connect
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- FD8401
Description
Seat Covers in Leatherette for 2010-2013 Ford Transit Connect - (M), Second Row, 60/40 split bench, w/3 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov