Shop COVERKING

Seat Covers in Leatherette for 20102013 Ford Transit, CSCQ2FD8399

  • Mfr # CSCQ2FD8399

  • Zoro # G8537073


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2013 Ford Transit Connect
Family Code
FD8399
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2FD8399
Zoro #
G8537073
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2010 To 2013 Ford Transit Connect
Color
Leatherette Charcoal Gray
Family Code
FD8399

Description

Seat Covers in Leatherette for 2010-2013 Ford Transit Connect - (F), 50/50 bucket, w/removable headrest, w/dr armrest, w/dr lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews