Shop COVERKING

Seat Covers in Leatherette for 20102013 Ford Transit, CSCQ4FD8399

  • Mfr # CSCQ4FD8399
  • Zoro # G8583921

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2013 Ford Transit Connect
Family Code
FD8399
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4FD8399
Zoro #
G8583921
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray
For Use With
For 2010 To 2013 Ford Transit Connect
Family Code
FD8399

Description

Seat Covers in Leatherette for 2010-2013 Ford Transit Connect - (F), 50/50 bucket, w/removable headrest, w/dr armrest, w/dr lumbar, w/side airbag

Ratings & reviews