Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102013 GMC Truck, CSCQ12GM8682
Mfr # CSCQ12GM8682
Zoro # G8421810
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2010 To 2013 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8682
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12GM8682
- Zoro #
- G8421810
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2010 To 2013 GMC Truck Sierra 1500,2500(not HD)
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- GM8682
Description
Seat Covers in Leatherette for 2010-2013 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40 split bench, w/folding console, w/lid, w/o builtin shoulder belt, w/side airbag