Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102013 GMC Truck, CSCQ4GM8687
Mfr # CSCQ4GM8687
Zoro # G8612262
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2010 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8687
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4GM8687
- Zoro #
- G8612262
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Medium Gray
- For Use With
- For 2010 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM8687
Description
Seat Covers in Leatherette for 2010-2013 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), 40/20/40, w/remov hdrst, w/folding console, w/o lid, w/side airbag