Shop COVERKING

Seat Covers in Leatherette for 20102013 Kia Forte Koup, CSCQ2KI9409

  • Mfr # CSCQ2KI9409

  • Zoro # G8528000


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2013 Kia Forte Koup
Family Code
KI9409
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2KI9409
Zoro #
G8528000
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Charcoal Gray
For Use With
For 2010 To 2013 Kia Forte Koup
Family Code
KI9409

Description

Seat Covers in Leatherette for 2010-2013 Kia Forte Koup - (R), 40/60 Split, Solid Bottom, w/2 remov hdrst, Remov seat bottom using long socket #12mm (or 1/2")

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.