Shop COVERKING

Seat Covers in Leatherette for 20102013 Kia Forte Sedan, CSCQ12KI7081

  • Mfr # CSCQ12KI7081

  • Zoro # G8438154


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2013 Kia Forte Sedan
Family Code
KI7081
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12KI7081
Zoro #
G8438154
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2013 Kia Forte Sedan
Color
Leatherette Charcoal Gray with Black sides
Family Code
KI7081

Description

Seat Covers in Leatherette for 2010-2013 Kia Forte Sedan - (R), 60/40 split back, solid bottom, w/2 removable headrests, w/armrest, w/cupholders

Ratings & reviews