Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102013 Kia Forte Sedan, CSCQ14KI9320
Mfr # CSCQ14KI9320
Zoro # G8527291
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2010 To 2013 Kia Forte Sedan
Family Code
KI9320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14KI9320
- Zoro #
- G8527291
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2010 To 2013 Kia Forte Sedan
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- KI9320
Description
Seat Covers in Leatherette for 2010-2013 Kia Forte Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag