Shop COVERKING

Seat Covers in Leatherette for 20102013 Kia Soul F, CSCQ13KI7096

  • Mfr # CSCQ13KI7096

  • Zoro # G8487793


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2013 Kia Soul
Family Code
KI7096
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13KI7096
Zoro #
G8487793
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2010 To 2013 Kia Soul
Color
Leatherette Light Gray with Black sides
Family Code
KI7096

Description

Seat Covers in Leatherette for 2010-2013 Kia Soul - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACKREST & BOTTOM NEEDS LIFTED

Ratings & reviews