Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20102013 Mazda 3 R, CSCQ4MA9368
Mfr # CSCQ4MA9368
Zoro # G8596880
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2013 Mazda 3
Family Code
MA9368
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4MA9368
- Zoro #
- G8596880
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray
- For Use With
- For 2010 To 2013 Mazda 3
- Family Code
- MA9368
Description
Seat Covers in Leatherette for 2010-2013 Mazda 3 - (R), SEDAN, 60/40 Split Backrest, Sollid Bottom, w/2 remov headrests, w/o armrest (BOTTM NEEDS REMV)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov