Shop COVERKING

Seat Covers in Leatherette for 20102013 Mitsubishi, CSCQ12MB9237

  • Mfr # CSCQ12MB9237

  • Zoro # G8381028


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2013 Mitsubishi Outlander
Family Code
MB9237
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12MB9237
Zoro #
G8381028
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2010 To 2013 Mitsubishi Outlander
Family Code
MB9237

Description

Seat Covers in Leatherette for 2010-2013 Mitsubishi Outlander - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR SPORT MODEL

Ratings & reviews