Shop COVERKING

Seat Covers in Leatherette for 20102014 Subaru Legacy, CSCQ14SU9346

  • Mfr # CSCQ14SU9346
  • Zoro # G8572609

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9346
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ14SU9346
Zoro #
G8572609
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN
Color
Leatherette Medium Gray with Black sides
Family Code
SU9346

Description

Seat Covers in Leatherette for 2010-2014 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 bkt, w/removable headrest, w/side airbag, w/pwr dr, w/pwr pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.