Seat Covers in Leatherette for 20102014 Subaru Legacy, CSCQ14SU9348

  • Mfr # CSCQ14SU9348

  • Zoro # G8572618


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9348
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ14SU9348
Zoro #
G8572618
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9348

Description

Seat Covers in Leatherette for 2010-2014 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 bkt, w/removable headrest, w/side airbag, w/man dr, w/man pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.