Shop COVERKING

Seat Covers in Leatherette for 20102015 GMC Savana, CSCQ12GM9427

  • Mfr # CSCQ12GM9427
  • Zoro # G8401352

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2015 GMC Savana 1500/2500/3500
Family Code
GM9427
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12GM9427
Zoro #
G8401352
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2010 To 2015 GMC Savana 1500/2500/3500
Family Code
GM9427

Description

Seat Covers in Leatherette for 2010-2015 GMC Savana 1500/2500/3500 - (F), 50/50 bucket, w/built-in headrest, w/1 armrrest per seat, Full Size Van, Not for Cutaway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.