Seat Covers in Leatherette for 20102017 GMC Savana, CSCQ2GM9674

  • Mfr # CSCQ2GM9674

  • Zoro # G8510141


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2010 To 2017 GMC Savana 1500/2500/3500
Family Code
GM9674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ2GM9674
Zoro #
G8510141
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Rear
For Use With
For 2010 To 2017 GMC Savana 1500/2500/3500
Family Code
GM9674

Description

Seat Covers in Leatherette for 2010-2017 GMC Savana 1500/2500/3500 - (R), Last Row, 50/50 Split Bench, w/2 seaters each bench seat, No Headrest, No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.