Shop COVERKING

Seat Covers in Leatherette for 20112011 Ford Fiesta, CSCQ14FD9567

  • Mfr # CSCQ14FD9567

  • Zoro # G8579660


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9567
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14FD9567
Zoro #
G8579660
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Medium Gray with Black sides
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9567

Description

Seat Covers in Leatherette for 2011-2011 Ford Fiesta - (R), SES Model, 4drs sedan, 60/40 back, Solid bottom, w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews