Shop COVERKING

Seat Covers in Leatherette for 20112011 Ford Fiesta, CSCQ4FD9566

  • Mfr # CSCQ4FD9566

  • Zoro # G8589871


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9566
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4FD9566
Zoro #
G8589871
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Medium Gray
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9566

Description

Seat Covers in Leatherette for 2011-2011 Ford Fiesta - (R), SEL Model, 4drs sedan, 60/40 back, Solid bottom, w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews