Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112012 Ford Fusion, CSCQ17FD9580
Mfr # CSCQ17FD9580
Zoro # G8489954
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9580
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17FD9580
- Zoro #
- G8489954
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2011 To 2012 Ford Fusion
- Color
- Leatherette Red with Black sides
- Family Code
- FD9580
Description
Seat Covers in Leatherette for 2011-2012 Ford Fusion - (F), S Model, 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat (90 degree) pass seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov