Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112012 Ford Fusion, CSCQ1FD9583
Mfr # CSCQ1FD9583
Zoro # G8444280
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9583
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1FD9583
- Zoro #
- G8444280
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2011 To 2012 Ford Fusion
- Color
- Leatherette Black
- Family Code
- FD9583
Description
Seat Covers in Leatherette for 2011-2012 Ford Fusion - (F), Sport Model, 50/50 bucket, w/removable hdrst, w/side airbag, w/fold-flat (90 degree) pass seat