Shop COVERKING

Seat Covers in Leatherette for 20112012 GMC Canyon, CSCQ17GM9435

  • Mfr # CSCQ17GM9435
  • Zoro # G8565170

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9435
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ17GM9435
Zoro #
G8565170
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Color
Leatherette Red with Black sides
Family Code
GM9435

Description

Seat Covers in Leatherette for 2011-2012 GMC Canyon - (F), 50/50 manual highback bkt, w/o armrest, w/o driver outer bkrst lever, w/o pas outer bkrst lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.