Shop COVERKING

Seat Covers in Leatherette for 20112012 Hyundai Elantra, CSCQ12HI9280

  • Mfr # CSCQ12HI9280

  • Zoro # G8365494


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 Hyundai Elantra Sedan
Family Code
HI9280
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12HI9280
Zoro #
G8365494
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 Hyundai Elantra Sedan
Color
Leatherette Charcoal Gray with Black sides
Family Code
HI9280

Description

Seat Covers in Leatherette for 2011-2012 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag

Ratings & reviews