Shop COVERKING

Seat Covers in Leatherette for 20112012 Jeep Grand, CSCQ2JP9317

  • Mfr # CSCQ2JP9317

  • Zoro # G8486244


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Grand Cherokee
Family Code
JP9317
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2JP9317
Zoro #
G8486244
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Grand Cherokee
Color
Leatherette Charcoal Gray
Family Code
JP9317

Description

Seat Covers in Leatherette for 2011-2012 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/fold-flat pas, w/side airbg, NOT FOR SRT8

Ratings & reviews