Shop COVERKING

Seat Covers in Leatherette for 20112012 Jeep Wrangler, CSCQ2JP7252

  • Mfr # CSCQ2JP7252

  • Zoro # G8480979


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7252
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2JP7252
Zoro #
G8480979
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7252

Description

Seat Covers in Leatherette for 2011-2012 Jeep Wrangler - (F), 4-Door, 50/50 bucket, w/remov hdrst, w/height-adjustable dr seat, w/o seat-mounted side airbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews