Shop COVERKING

Seat Covers in Leatherette for 20112012 Nissan Leaf, CSCQ1NS9398

  • Mfr # CSCQ1NS9398
  • Zoro # G8375662

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2011 To 2012 Nissan Leaf
Family Code
NS9398
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ1NS9398
Zoro #
G8375662
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Black
For Use With
For 2011 To 2012 Nissan Leaf
Family Code
NS9398

Description

Seat Covers in Leatherette for 2011-2012 Nissan Leaf - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/switch on inner passenger backrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews