Shop COVERKING

Seat Covers in Leatherette for 20112013 GMC Truck, CSCQ1GM9423

  • Mfr # CSCQ1GM9423

  • Zoro # G8380623


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM9423
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ1GM9423
Zoro #
G8380623
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
Color
Leatherette Black
Family Code
GM9423

Description

Seat Covers in Leatherette for 2011-2013 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 60/40 Split, w/removable headrest, w/armrest, CREW CAB ONLY

Ratings & reviews