Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112013 Jeep Patriot, CSCQ17JP7277
Mfr # CSCQ17JP7277
Zoro # G8556104
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2013 Jeep Patriot
Family Code
JP7277
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17JP7277
- Zoro #
- G8556104
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Red with Black sides
- For Use With
- For 2011 To 2013 Jeep Patriot
- Family Code
- JP7277
Description
Seat Covers in Leatherette for 2011-2013 Jeep Patriot - (F), 50/50 bucket, w/o dr lumbar, w/fold pass seat, w/seat-mounted side airbag