Shop COVERKING

Seat Covers in Leatherette for 20112013 Kia Sorento, CSCQ1KI9239

  • Mfr # CSCQ1KI9239

  • Zoro # G8396434


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2011 To 2013 Kia Sorento
Family Code
KI9239
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1KI9239
Zoro #
G8396434
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
Color
Leatherette Black
For Use With
For 2011 To 2013 Kia Sorento
Family Code
KI9239

Description

Seat Covers in Leatherette for 2011-2013 Kia Sorento - (M), THREE-ROW MODEL ONLY, 60/40 split bench, w/3 adjustable headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.