Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112013 Kia Soul R, CSCQ13KI9374
Mfr # CSCQ13KI9374
Zoro # G8484573
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Soul
Family Code
KI9374
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13KI9374
- Zoro #
- G8484573
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 Kia Soul
- Color
- Leatherette Light Gray with Black sides
- Family Code
- KI9374
Description
Seat Covers in Leatherette for 2011-2013 Kia Soul - (R), 60/40 split backrest, solid bottom, w/3 removable headrests, w/o armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.