Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112013 Mitsubishi, CSCQ12MB9339
Mfr # CSCQ12MB9339
Zoro # G8378173
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2013 Mitsubishi Outlander Sport
Family Code
MB9339
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12MB9339
- Zoro #
- G8378173
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 Mitsubishi Outlander Sport
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- MB9339
Description
Seat Covers in Leatherette for 2011-2013 Mitsubishi Outlander Sport - (R), 60/40, w/3 rmv hdrst, w/blt-in 60 armrst, w/access thru armrst (60 driver side), SPORT MDL ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov