Shop COVERKING

Seat Covers in Leatherette for 20112013 Nissan Murano, CSCQ12NS9404

  • Mfr # CSCQ12NS9404
  • Zoro # G8397371

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2011 To 2013 Nissan Murano
Family Code
NS9404
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12NS9404
Zoro #
G8397371
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2013 Nissan Murano
Color
Leatherette Charcoal Gray with Black sides
Family Code
NS9404

Description

Seat Covers in Leatherette for 2011-2013 Nissan Murano - (F) 50/50 bucket, w/ removable headrest, w/ side airbag, w/ manual lumbar, Not for CrossCabriolet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.