Shop COVERKING

Seat Covers in Leatherette for 20112013 Nissan Murano, CSCQ14NS9406

  • Mfr # CSCQ14NS9406
  • Zoro # G8505783

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2013 Nissan Murano
Family Code
NS9406
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14NS9406
Zoro #
G8505783
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2013 Nissan Murano
Color
Leatherette Medium Gray with Black sides
Family Code
NS9406

Description

Seat Covers in Leatherette for 2011-2013 Nissan Murano - (R) 60/40 w/ 3 removable headrests, w/ armrest in 60-section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews