Shop COVERKING

Seat Covers in Leatherette for 20112013 Nissan Murano, CSCQ2NS9404

  • Mfr # CSCQ2NS9404
  • Zoro # G8496309

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2011 To 2013 Nissan Murano
Family Code
NS9404
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2NS9404
Zoro #
G8496309
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2011 To 2013 Nissan Murano
Family Code
NS9404

Description

Seat Covers in Leatherette for 2011-2013 Nissan Murano - (F) 50/50 bucket, w/ removable headrest, w/ side airbag, w/ manual lumbar, Not for CrossCabriolet

Ratings & reviews