Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112013 Subaru Forester, CSCQ17SU9236
Mfr # CSCQ17SU9236
Zoro # G8494513
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2013 Subaru Forester
Family Code
SU9236
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17SU9236
- Zoro #
- G8494513
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 Subaru Forester
- Color
- Leatherette Red with Black sides
- Family Code
- SU9236
Description
Seat Covers in Leatherette for 2011-2013 Subaru Forester - (R), 60/40 split bench, w/armrest, w/o cupholders in bottom cushion, w/3 removable headrests