Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112013 Volkswagen Golf, CSCQ13VW9399
Mfr # CSCQ13VW9399
Zoro # G8493630
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2013 Volkswagen Golf / GTI / Golf R
Family Code
VW9399
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13VW9399
- Zoro #
- G8493630
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2011 To 2013 Volkswagen Golf / GTI / Golf R
- Family Code
- VW9399
Description
Seat Covers in Leatherette for 2011-2013 Volkswagen Golf / GTI / Golf R - (F), 50/50, w/rmv hdrst, w/side airbag, c/o for out lmbr on dr & pas bkrst, 4-door base & TDI hatch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov