Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112014 BMW X3 R, CSCQ2BM9321
- Mfr # CSCQ2BM9321
- Zoro # G8499842
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2014 BMW X3
Family Code
BM9321
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2BM9321
- Zoro #
- G8499842
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2011 To 2014 BMW X3
- Family Code
- BM9321
Description
Seat Covers in Leatherette for 2011-2014 BMW X3 - (R), 60/40, w/built-in armrest, w/3 removable headrest, w/60 on driver side (wing side also covered)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.