Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112015 Kia Sorento, CSCQ13KI9237
Mfr # CSCQ13KI9237
Zoro # G8483060
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2015 Kia Sorento
Family Code
KI9237
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13KI9237
- Zoro #
- G8483060
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2011 To 2015 Kia Sorento
- Family Code
- KI9237
Description
Seat Covers in Leatherette for 2011-2015 Kia Sorento - (F), 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov